Motion
FG782200

Rubbermaid
FG782200

Slim Jim Garbage Receptacle - Polypropylene, Rectangular, 15 gal, Brown, 11-7/8 in Wide, 32-5/8 in High, 19-1/2 in Long
MI ITEM #04691611
MFR #FG782200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG782200

Slim Jim Garbage Receptacle - Polypropylene, Rectangular, 15 gal, Brown, 11-7/8 in Wide, 32-5/8 in High, 19-1/2 in Long
MI ITEM #04691611
MFR #FG782200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7822 SLIM JIM WALL MOUNTED CONTAINER

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Capacity
    15 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Brown
  • Ada Compliance
    ADA Compliant
  • Material
    Polypropylene
  • Height
    32-5/8 in
  • Length
    19-1/2 in
  • Width
    11-7/8 in
  • Meets Industry Standards By
    CSFM, FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought