Motion
RNA4920UU
RNA4920UU
MI ITEM #04691763
MFR #RNA4920UU
List Price$776.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA4920UU
MI ITEM #04691763
MFR #RNA4920UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$776.77/each for your price

Overview

Mfr description
RNA4920UU BRG
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
  • With Seals

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    134000 N
  • Static Load Capacity
    297000 N
  • Series
    RNA49
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4920UU Machined Type Needle Roller Bearing features a 115 mm bore diameter, 140 mm outside diameter, 40 mm overall width, and a 2-seal closure design, making it ideal for sealed power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text