Motion
MXH10-30Z-X2128

SMC CORP OF AMERICA
MXH10-30Z-X2128

Cylinder, Air
MI ITEM #04691836
MFR #MXH10-30Z-X2128
List Price$396.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXH10-30Z-X2128

Cylinder, Air
MI ITEM #04691836
MFR #MXH10-30Z-X2128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.69/each for your price

Overview

Mfr description
MXH10-30Z-X2128 CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.06 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    76.5 mm
  • Overall Width
    20 mm
  • Overall Height
    47 mm
  • Manufacturer Catalog
  • Adjuster Option
    Rubber Bumpers (Both Ends)
  • Spec Sheet
  • Installation Instructions
  • Maximum Applied Force
    55 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.06 MPa
  • Number Of Auto Switches
    0
  • Series
    MXH
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text