Motion
DWD1008-SET

DRILL AMERICA
DWD1008-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 0.5625 in Smallest Drill Bit Size, 0.9375 in Largest Drill Bit Size, 8 Pieces
MI ITEM #04691924
MFR #DWD1008-SET
Your Price$146.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWD1008-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 0.5625 in Smallest Drill Bit Size, 0.9375 in Largest Drill Bit Size, 8 Pieces
MI ITEM #04691924
MFR #DWD1008-SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.91/each(List $168.95)

Overview

Mfr description
DWD1008-SET SET DRILL 1/2 REDUCED SHANK

Specifications

  • Smallest Drill Bit Size
    0.5625 in
  • Largest Drill Bit Size
    0.9375 in
  • Increments
    1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Pieces
    8
  • Coolant Delivery
    External
  • Shank Type
    Round
  • Parabolic Flutes
    No
  • Drill Bit Size
    11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    DWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text