Motion
529601
Rotary Shaft Seal - Split, 7.751 in Shaft Dia., 8.750 in OD, 0.500 in Overall Width
MI ITEM #04692086
MFR #529601
Price$636.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Split, 7.751 in Shaft Dia., 8.750 in OD, 0.500 in Overall Width
MI ITEM #04692086
MFR #529601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.24/each

Specifications

Dimensions

  • Outside Diameter
    8.750 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    7.751 in

Details

  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311188722
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Split

Overview

Mfr description
529601 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought