Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Compact Cylinder TypePlate
- Country of OriginCN
- Cylinder SeriesMU
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)