1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
CRC-068-S
Corrosion Resistant Set Screw Collar - Solid, Stainless Steel, 0.6875 in Bore, 1.2500 in OD, 0.5625 in Width
MI ITEM #
04694176
MFR #
CRC-068-S
List Price
$57.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO CRC-068-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
CRC-068-S
Corrosion Resistant Set Screw Collar - Solid, Stainless Steel, 0.6875 in Bore, 1.2500 in OD, 0.5625 in Width
MI ITEM #
04694176
MFR #
CRC-068-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$57.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CRC-068-S STAINLESS STEEL SHAFT CO
Specifications
Product Type
Shaft Collars
Bore Diameter
0.6875 in
Construction
Solid
Outside Diameter
1.2500 in
Width
0.5625 in
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data