Motion
DWT60864
Hand Tap - DWT Series, 3/4 – 10 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel Material, Uncoated Finish
Mi Item #04694185
MFR #DWT60864
Price$124.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWT Series, 3/4 – 10 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel Material, Uncoated Finish
Mi Item #04694185
MFR #DWT60864

Mfr description
DWT60864 SET TAP LEFT HAND 3/4-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.94/each

Specifications

Dimensions

  • Thread Size
    3/4 – 10

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWT
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)