Motion
ECOF162012
ECOF162012
Mi Item #04694189
MFR #ECOF162012
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECOF162012
Mi Item #04694189
MFR #ECOF162012

Mfr description
ECOF162012
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range.
  • This range of bearings gives you the benefit of being USDA H-1 approved.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    0.7500 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905238468
  • Material Specification
    SAE 841 Bronze Eco
  • Operating Temperature Range
    10 to 220 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905238468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)