Motion
FP-730A
Air Ratchet - Non-Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lb Torque, 200 rpm Max Speed
MI ITEM #04694198
MFR #FP-730A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - Non-Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lb Torque, 200 rpm Max Speed
MI ITEM #04694198
MFR #FP-730A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Overall Length
    10.5 in
  • Tool Weight
    2.5 lb

Details

  • Air Pressure
    90 psi

Overview

Mfr description
FP730A 3/8-INCH HEAVY DUTY RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought