Motion
HTA032DB/G60P4L

NTN
HTA032DB/G60P4L

Duplex Angular Contact Bearing - HTA Type, 160 mm Bore, 240 mm OD, 72 mm Width, 40 ° Contact Angle, Open
Mi Item #04694210
MFR #HTA032DB/G60P4L
Price$13,771.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA032DB/G60P4L

Duplex Angular Contact Bearing - HTA Type, 160 mm Bore, 240 mm OD, 72 mm Width, 40 ° Contact Angle, Open
Mi Item #04694210
MFR #HTA032DB/G60P4L

Mfr description
HTA032DB/G60P4L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,771.88/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    72 mm
  • Precision Rating
    ISO Class 4
  • Weight
    23.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA032DB/G60P4L
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359076806
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    159000 N
  • Radial Static Load Capacity
    435000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)