Overview
Mfr description
BR580 - TAPERED ROLLER BEARING
- Tapered Cone
Specifications
- Bore Diameter
- Manufacturer Upc Number085311050050
- UPC_NO085311050050
- Product TypeTapered Roller Bearing Cones
- Cone Width
- Weight3.2 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data