Motion
BR15245
Tapered Roller Bearing Cup - Single Cup, 2.4409 in OD, 0.5625 in Width
Mi Item #04694298
MFR #BR15245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.4409 in OD, 0.5625 in Width
Mi Item #04694298
MFR #BR15245

Mfr description
BR15245 - TAPERED ROLLER BEARING
  • Tapered cup Precision ground for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.5625 in
  • Outside Diameter  
    2.4409 in
  • Weight
    0.2 lbs

Details

  • Manufacturer Upc Number
    085311052733
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    085311052733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)