Motion
BR24780
Tapered Roller Bearing Cone - 1.6250 in Bore, 0.9063 in Width
MI ITEM #04694300
MFR #BR24780
Price$79.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.6250 in Bore, 0.9063 in Width
MI ITEM #04694300
MFR #BR24780

Mfr description
BR24780 - TAPERED ROLLER BEARING
  • Tapered Cone
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Cone Width  
    0.9063 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311052801
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    085311052801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)