Motion
BR25580
Tapered Roller Bearing Cone - 1.7500 in Bore, 1.0000 in Width
Mi Item #04694305
MFR #BR25580
Price$54.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.7500 in Bore, 1.0000 in Width
Mi Item #04694305
MFR #BR25580

Mfr description
BR25580 - TAPERED ROLLER BEARING
  • Tapered Cone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Cone Width  
    1.0000 in
  • Weight
    0.84 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311052863
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    085311052863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)