Motion
BR4
Tapered Roller Bearing Assembly - 1.0625 in Bore, 1.9800 in OD, 0.5625 in Width
Mi Item #04694420
MFR #BR4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.0625 in Bore, 1.9800 in OD, 0.5625 in Width
Mi Item #04694420
MFR #BR4

Mfr description
BR4 - TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5625 in
  • Weight
    0.28 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311058773
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)