Motion
BR17
Tapered Roller Bearing Assembly - 1.3775 in Bore, 2.3612 in OD
MI ITEM #04694423
MFR #BR17
Price$28.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.3775 in Bore, 2.3612 in OD
MI ITEM #04694423
MFR #BR17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Outside Diameter
    2.3612 in
  • Weight
    0.4 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311058889
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058889

Overview

Mfr description
BR17 - TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought