Motion
RW507
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.9250 in Width, Without Snap Ring
MI ITEM #04694450
MFR #RW507
Price$258.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.9250 in Width, Without Snap Ring
MI ITEM #04694450
MFR #RW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    0.9250 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Straight
  • Description
    RW507-ER - BALL BEARING/CLUTCH RELEASE,
  • Long Description
    The RW507 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 0.9250 in width, straight design.
  • Manufacturer Catalog Number
    RW507
  • Manufacturer Upc Number
    085311060424
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311060424

Overview

Mfr description
RW507-ER - BALL BEARING/CLUTCH RELEASE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought