1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
6309-J
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #
04694547
MFR #
6309-J
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
CR SEALS (SKF) 6309-J
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
6309-J
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #
04694547
MFR #
6309-J
Mfr description
6309-J - BALL BEARING/CLUTCH RELEASE, UN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1.7717 in
Outside
Diameter
3.9375 in
Overall
Width
0.9843 in
Details
Bore Type
Straight
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items