Motion
A88107
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Without Snap Ring
Mi Item #04694583
MFR #A88107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Without Snap Ring
Mi Item #04694583
MFR #A88107

Mfr description
A88107-BVV - BALL BEARING/CLUTCH RELEASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.8350 in
  • Overall Width  
    25 mm
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Description
    A88107-BVV - BALL BEARING/CLUTCH RELEASE
  • Long Description
    The A88107 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 25 mm width, straight design.
  • Manufacturer Catalog Number
    A88107
  • Manufacturer Upc Number
    085311067126
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311067126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)