Motion
LM11949-XL

CR SEALS (SKF)
LM11949-XL

Tapered Roller Bearing Cone - 0.7500 in Bore, 0.6550 in Width
MI ITEM #04694592
MFR #LM11949-XL
Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
LM11949-XL

Tapered Roller Bearing Cone - 0.7500 in Bore, 0.6550 in Width
MI ITEM #04694592
MFR #LM11949-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Cone Width  
    0.6550 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311067713
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    085311067713

Overview

Mfr description
LM11949-XL - TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought