Motion
GRW120
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 60 mm OD, 37 mm Width, Without Snap Ring
Mi Item #04694624
MFR #GRW120
Price$139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 60 mm OD, 37 mm Width, Without Snap Ring
Mi Item #04694624
MFR #GRW120

Mfr description
GRW120 - BALL BEARING/CLUTCH RELEASE, UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    37 mm
  • Weight
    1.01 lbs

Details

  • Bore Type
    Straight
  • Description
    GRW120 - BALL BEARING/CLUTCH RELEASE, UN
  • Long Description
    The GRW120 is a 30 mm bore radial/deep groove ball bearing with 60 mm OD, 37 mm width, straight design.
  • Manufacturer Catalog Number
    GRW120
  • Manufacturer Upc Number
    085311069151
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311069151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)