Motion
5106-WCC
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #04694645
MFR #5106-WCC
Price$112.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #04694645
MFR #5106-WCC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.04/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    0.9020 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Description
    5106-WCC - BALL BEARING/CLUTCH RELEASE,
  • Long Description
    The 5106-WCC is a 30 mm bore radial/deep groove ball bearing with 55 mm OD, 23 mm width, straight design.
  • Manufacturer Catalog Number
    5106-WCC
  • Manufacturer Upc Number
    085311070355
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311070355

Overview

Mfr description
5106-WCC - BALL BEARING/CLUTCH RELEASE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought