Motion
RA105
Ball Insert Bearing - Cylindrical Bore, 1.3125 in Bore Diam., 2.8350 in OD, Medium Duty
Mi Item #04694685
MFR #RA105
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.3125 in Bore Diam., 2.8350 in OD, Medium Duty
Mi Item #04694685
MFR #RA105

Mfr description
RA105-RRB - BALL BEARING/CLUTCH RELEASE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8350 in
  • Weight
    1.79 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    085311073363
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    085311073363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)