1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
36-2ZJ
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #
04694708
MFR #
36-2ZJ
Price
$57.17
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
CR SEALS (SKF) 36-2ZJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
36-2ZJ
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #
04694708
MFR #
36-2ZJ
Mfr description
36-2ZJ - BALL BEARING/CLUTCH RELEASE, UN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.17
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.2362 in
Outside
Diameter
0.7500 in
Overall
Width
0.2362 in
Details
Bore Type
Straight
Closure Type
Double Shielded
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items