Motion
S1100-K
Eccentric Collar - 1.0000 in Bore, Steel Material
MI ITEM #04694730
MFR #S1100-K
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.0000 in Bore, Steel Material
MI ITEM #04694730
MFR #S1100-K

Mfr description
S1100-K - STAMPED STEEL FLANGE & BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Manufacturer Catalog Number
    S1100-K
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)