1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Accessories
Eccentric Collars
CR SEALS (SKF) S1104-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
S1104-K
Eccentric Collar - 1.2500 in Bore, Steel Material
Mi Item #
04694732
MFR #
S1104-K
Mfr description
S1104-K - STAMPED STEEL FLANGE & BEARING
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore Diameter
1.2500 in
Details
Manufacturer Catalog Number
S1104-K
Material
Steel
Product Type
Eccentric Collars
Series
S
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items