Motion
S1203-K
Eccentric Collar - 2.1875 in Bore, Steel Material
Mi Item #04694739
MFR #S1203-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 2.1875 in Bore, Steel Material
Mi Item #04694739
MFR #S1203-K

Mfr description
S1203-K - STAMPED STEEL FLANGE & BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in

Details

  • Manufacturer Catalog Number
    S1203-K
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)