1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
GRW234
Radial & Deep Groove Ball Bearing - Straight Bore
MI ITEM #
04694869
MFR #
GRW234
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
CR SEALS (SKF) GRW234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
GRW234
Radial & Deep Groove Ball Bearing - Straight Bore
MI ITEM #
04694869
MFR #
GRW234
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
GRW234 - BALL BEARING/CLUTCH RELEASE, UN
Specifications
Bore Type
Straight
Bore Diameter
1.7717 in
Outside Diameter
3.2677 in
Overall Width
1.7717 in
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data