Motion
FW176
Tapered Roller Bearing Assembly - 1.6530 in Bore, 2.8346 in OD, 1.4961 in Width
MI ITEM #04694917
MFR #FW176
Price$147.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.6530 in Bore, 2.8346 in OD, 1.4961 in Width
MI ITEM #04694917
MFR #FW176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.6530 in
  • Outside Diameter
    2.8346 in
  • Overall Width
    1.4961 in
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311186421
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311186421

Overview

Mfr description
FW176 - TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought