Motion
BR331933
Tapered Roller Bearing Cone - 5.1180 in Bore, 2.2440 in Width
Mi Item #04694954
MFR #BR331933
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 5.1180 in Bore, 2.2440 in Width
Mi Item #04694954
MFR #BR331933

Mfr description
BR331933 - TAPERED ROLLER BEARING
  • Tapered Cone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.1180 in
  • Cone Width  
    2.2440 in
  • Weight
    6.42 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311222990
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    085311222990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)