Overview
Mfr description
FC69178 - CYLINDRICAL ROLLER BEARING/NEE
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Manufacturer Upc Number085311260411
- UPC_NO085311260411
- Weight0.44 lbs
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data