1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1691
Hubcap - 4.257 in, 1.397 in, 6.250 in
MI ITEM #
04695094
MFR #
1691
Price
$108.66
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1691
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1691
Hubcap - 4.257 in, 1.397 in, 6.250 in
MI ITEM #
04695094
MFR #
1691
Mfr description
1691 - SCOTSEAL HUBCAP, (6) .349 DIA SLO
Standard Hubcap
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$108
.66
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
4.257 in
Outside Diameter
6.250 in
Weight
0.76 lbs
Width
1.397 in
Details
Manufacturer Upc Number
085311195126
UPC_NO
085311195126
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items