1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
45095
Duratemp H (HNBR) Oil Seal - Solid, 4.5000 in Shaft Dia., 5.876 in OD, 1.010 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #
04695098
MFR #
45095
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 45095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
45095
Duratemp H (HNBR) Oil Seal - Solid, 4.5000 in Shaft Dia., 5.876 in OD, 1.010 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #
04695098
MFR #
45095
Mfr description
45095 - SCOTSEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
5.876 in
Overall Width
1.010 in
Shaft Diameter
4.500 in
Weight
0.72 lbs
Details
Design Type
PLUS XL
Lip Material
Duratemp (H) - Hydrogentated Nitrile
Manufacturer Upc Number
085311298247
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items