1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
CR SEALS (SKF) 1612
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1612
Hubcap - 3.500 in, 2.609 in, 5.250 in
Mi Item #
04695099
MFR #
1612
Mfr description
1612 - SCOTSEAL HUBCAP,(6) .349 DIA BOLT
Standard Hubcap
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Inside Diameter
3.500 in
Outside Diameter
5.250 in
Weight
0.09 lbs
Width
2.609 in
Details
Manufacturer Upc Number
085311195119
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items