Motion
34994 - SCOT

CR SEALS (SKF)
34994 - SCOT

Wheel End Component - Solid, 3.501 in Shaft Dia., 4.751 in OD, 0.706 in Overall Width
Mi Item #04695100
MFR #34994 - SCOT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
34994 - SCOT

Wheel End Component - Solid, 3.501 in Shaft Dia., 4.751 in OD, 0.706 in Overall Width
Mi Item #04695100
MFR #34994 - SCOT

Mfr description
34994 - SCOTSEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.751 in
  • Overall Width
    0.706 in
  • Shaft Diameter
    3.501 in

Details

  • Manufacturer Upc Number
    085311298230
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)