Motion
39979
Duratemp H (HNBR) Oil Seal - Solid, 4.000 in Shaft Dia., 5.122 in OD, 0.953 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #04695101
MFR #39979
List Price$111.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 4.000 in Shaft Dia., 5.122 in OD, 0.953 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #04695101
MFR #39979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.13/each for your price

Overview

Mfr description
39979 - SCOTSEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.122 in
  • Overall Width
    0.953 in
  • Design Type
    PLUS XL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311298216
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text