Motion
23439
Single Lip Oil Seal - Solid, 2.362 in Shaft Dia., 3.150 in OD, 0.315 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695131
MFR #23439
Price$20.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 2.362 in Shaft Dia., 3.150 in OD, 0.315 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695131
MFR #23439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.77/each

Specifications

Dimensions

  • Outside Diameter
    3.150 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    2.362 in
  • Weight
    0.20 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400600;400601;400604;400605
  • Compatible Wear Sleeves
    99235;99241;99869
  • Construction Description
    Oil seal
  • Design Type
    HMS4
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311886727
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Overview

Mfr description
23439 - SMALL DIAMETER SHAFT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought