Motion
1037912
Double Lip Oil Seal - Solid, 10.375 in Shaft Dia., 11.625 in OD, 0.875 in Overall Width, HDSA2 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #04695154
MFR #1037912
Price$1,425.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 10.375 in Shaft Dia., 11.625 in OD, 0.875 in Overall Width, HDSA2 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #04695154
MFR #1037912

Mfr description
1037912 - LARGE DIAMETER SHAFT SEAL 10.3
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.24/each

Specifications

Dimensions

  • Outside Diameter
    11.625 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    10.375 in
  • Weight
    1.97 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400275;402500;402504;402752;402756
  • Compatible Wear Sleeves
    84962
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Design Type
    HDSA2
  • Installation Method
    Housing press fit
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311159937
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)