Motion
32X52X9
Oil Seal - Solid, 35 mm Shaft Dia., 52 mm OD, 0.355 in Overall Width, CRSH12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695185
MFR #32X52X9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 52 mm OD, 0.355 in Overall Width, CRSH12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695185
MFR #32X52X9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32X52X9 CRSH12 R - SMALL DIAMETER SHAFT

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    35 mm
  • Outside Diameter
    52 mm
  • Overall Width
    0.355 in
  • Design Type
    CRSH12
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311199766
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought