Motion
18102 - SMALL DIAMETER SHAFT  1.810I

CR SEALS (SKF)
18102 - SMALL DIAMETER SHAFT 1.810I

Oil Seal - Solid, 1.811 in Shaft Dia., 2.8750 in OD, 0.573 in Overall Width
Mi Item #04695257
MFR #18102 - SMALL DIAMETER SHAFT 1.810I
Price$105.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
18102 - SMALL DIAMETER SHAFT 1.810I

Oil Seal - Solid, 1.811 in Shaft Dia., 2.8750 in OD, 0.573 in Overall Width
Mi Item #04695257
MFR #18102 - SMALL DIAMETER SHAFT 1.810I

Mfr description
18102 - SMALL DIAMETER SHAFT SEAL 1.810I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.11/each

Specifications

Dimensions

  • Outside Diameter
    2.875 in
  • Overall Width
    0.573 in
  • Shaft Diameter
    1.811 in

Details

  • Manufacturer Upc Number
    085311306102
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)