Motion
13729
Oil Seal - Solid, 1.378 in Shaft Dia., 3.268 in OD, 0.321 in Overall Width, HMSHA4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695259
MFR #13729
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.378 in Shaft Dia., 3.268 in OD, 0.321 in Overall Width, HMSHA4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695259
MFR #13729

Mfr description
13729 - SMALL DIAMETER SHAFT SEAL 1.377I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Outside Diameter
    3.268 in
  • Overall Width
    0.321 in
  • Shaft Diameter
    1.378 in
  • Weight
    0.30 lbs

Details

  • Design Type
    HMSHA4
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311297707
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)