Motion
14391
Double Lip Oil Seal - Solid, 1.438 in Shaft Dia., 2.003 in OD, 0.313 in Overall Width, CRWAR5 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #04695270
MFR #14391
Price$42.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.438 in Shaft Dia., 2.003 in OD, 0.313 in Overall Width, CRWAR5 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #04695270
MFR #14391

Mfr description
14391 - SMALL DIAMETER SHAFT SEAL 1.437I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.51/each

Specifications

Dimensions

  • Outside Diameter
    2.003 in
  • Overall Width
    0.313 in
  • Shaft Diameter
    1.438 in
  • Weight
    0.05 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Steel
  • Compatible V-Rings
    400380;400381;400384;400385
  • Compatible Wear Sleeves
    99144
  • Construction Description
    Oil seal, SKF WAVE lip
  • Design Type
    CRWAR5
  • Installation Method
    Housing press fit
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311306232
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pumps, transmissions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)