Motion
200X250X15

CR SEALS (SKF)
200X250X15

Oil Seal - Solid, 200 mm Shaft Dia., 250 mm OD, 0.592 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695292
MFR #200X250X15
Price$198.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
200X250X15

Oil Seal - Solid, 200 mm Shaft Dia., 250 mm OD, 0.592 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695292
MFR #200X250X15

Mfr description
200X250X15 CRSH1 R - SMALL DIAMETER SHAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.70/each

Specifications

Dimensions

  • Outside Diameter
    250 mm
  • Overall Width
    0.592 in
  • Shaft Diameter
    200 mm
  • Weight
    1.99 lbs

Details

  • Design Type
    CRSH1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    085311229852
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)