Motion
67X88X8 HMS4 P

CR SEALS (SKF)
67X88X8 HMS4 P

Single Lip Oil Seal - Solid, 67 mm Shaft Dia., 88 mm OD, 8 mm Overall Width, HMS4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695296
MFR #67X88X8 HMS4 P
Your Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
67X88X8 HMS4 P

Single Lip Oil Seal - Solid, 67 mm Shaft Dia., 88 mm OD, 8 mm Overall Width, HMS4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695296
MFR #67X88X8 HMS4 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.96/each(List $10.30)

Overview

Mfr description
26379 - SMALL DIAMETER SHAFT SEAL 2.637I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    67 mm
  • Outside Diameter
    88 mm
  • Overall Width
    8 mm
  • Design Type
    HMS4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix-CW from air side
  • Number of Lips
    1
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311263221
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text