Motion
33408
Double Lip Oil Seal - Solid, 3.346 in Shaft Dia., 4.134 in OD, 0.394 in Overall Width, HMSA7 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #04695297
MFR #33408
Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.346 in Shaft Dia., 4.134 in OD, 0.394 in Overall Width, HMSA7 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #04695297
MFR #33408

Mfr description
33408 - SMALL DIAMETER SHAFT SEAL 3.346I
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/each

Specifications

Dimensions

  • Outside Diameter
    4.134 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    3.346 in
  • Weight
    0.16 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400850;400851;400854;400855
  • Compatible Wear Sleeves
    99332;99333;99334;99872
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Helix-CCW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311306751
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -90 to 320 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)