Motion
36X52X7 HMS4 V

CR SEALS (SKF)
36X52X7 HMS4 V

Double Lip Oil Seal - Solid, 36 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04695303
MFR #36X52X7 HMS4 V
Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
36X52X7 HMS4 V

Double Lip Oil Seal - Solid, 36 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04695303
MFR #36X52X7 HMS4 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.17/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    36 mm
  • Weight
    0.06 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400380;400381;400384;400385
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311994453
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Overview

Mfr description
14012 - SMALL DIAMETER SHAFT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought