Motion
29917
Oil Seal - Solid, 3.000 in Shaft Dia., 4.939 in OD, 0.650 in Overall Width, UNITIZE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695313
MFR #29917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.000 in Shaft Dia., 4.939 in OD, 0.650 in Overall Width, UNITIZE Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695313
MFR #29917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29917 - SMALL BORE SEAL 3.000ID 4.939OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.939 in
  • Overall Width
    0.650 in
  • Design Type
    UNITIZE
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311374040
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text