Overview
Mfr description
29X47X10 CRSH11 R - SMALL DIAMETER SHAFT
- Seals are designed with a steel metal case
- Features a conventional spring loaded sealing lip
Specifications
- Solid / SplitSolid
- Shaft Diameter29 mm
- Outside Diameter47 mm
- Overall Width10 mm
- Design TypeCRSH11
- Seal TypeRotary shaft seal/Radial shaft seal
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeStraight lip
- Number of Lips1
- CasingSteel
- Case DesignMetal case, inner case
- Operating Temperature Range-40 to 210 °F
- Pressure Tolerance10 psi
- Spring TypeGarter Spring
- Spring MaterialCarbon Steel
- Manufacturer Upc Number7316579049061
- Compatible V-Rings400300;400301;400304;400305
- Lubricant TypeOil or Grease
- Construction DescriptionOil seal
- Manufacturer Catalog
- Installation MethodHousing press fit
- Typical ApplicationGearboxes, transmissions, motors, speed reducers, wheel ends, rollers
- Weight0.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data