Motion
40X54X8 HMSA1 R

CR SEALS (SKF)
40X54X8 HMSA1 R

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 54 mm OD, 8 mm Overall Width, HMSA1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695360
MFR #40X54X8 HMSA1 R
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X54X8 HMSA1 R

Double Lip Oil Seal - Solid, 40 mm Shaft Dia., 54 mm OD, 8 mm Overall Width, HMSA1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695360
MFR #40X54X8 HMSA1 R

Mfr description
40X54X8 HMSA1 R METRIC SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Outside Diameter
    54 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    40 mm
  • Weight
    0.05 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Compatible Wear Sleeves
    99153;99157;99825
  • Construction Description
    Oil seal
  • Design Type
    HMSA1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311306621
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)